Skip to content Skip to navigation menu
Bin Set

48-22-8062

Bin Set
Item #119182323
  • (6) 2PK BIN SET
Bin Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • (6) 2PK BIN SET

description

  • The MILWAUKEE® 2pk Bin Set for PACKOUT™ can be stored inside MILWAUKEE® PACKOUT™ Organizers and Compact Organizers (48-22-8430 & 48-22-8435) and hung on Mounting Plates. Constructed with an impact resistant body, these bins are built to withstand harsh jobsite conditions. Each bin features a removable interior organization tray to organize jobsite supplies. These storage bins can be used to organize and store small items like fittings, fasteners, bits, and more. The Bin Set includes (2) Bins, (2) Interior Organization Trays, and (2) Removable Dividers. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • Hang or Store
  • Interior Organization Tray
  • Impact Resistant Body
  • Includes (2) Bins
  • Includes (2) Interior Organization Trays
  • Includes (2) Interior Removable Dividers
  • For Use With PACKOUT™
  • Hangs On PACKOUT™ Plates
  • Stores in: PACKOUT™ Organizer (48-22-8430) & Compact Organizer (48-22-8435)
Weight 0.53 LB
EAN or UPC 45242617821
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison