- 5.9 in Width
description
- Milwaukee Tool compact utility pouch is specifically designed to provide a compact storage solution for the essential tools needed throughout the work day. The product features 1680D ballistic material construction, which provides 5x longer life and riveted seams resulting in a 4x stronger pouch. The Milwaukee compact utility pouch also features a quick attach belt loop that is designed to allow the pouch to quickly be attached or removed from a work belt. Lastly, the pouch has a tape chain designed for convenient access to electrical or pipe thread tape.
features
- 1680D ballistic material
- Quick-attach belt loop
- Riveted seams
- 5X longer life
- Up to 4x stronger riveted seams
- Tape chain
- Adjustable belt attachments
- Elastic bit holder
- 7 Exterior pockets
- Specifically designed for low voltage tools
| Manufacturer Warranty | Limited Lifetime |
| Overall Depth | 1.1 in |
| Overall Width | 5.9 in |
| Color/Finish | Red/Black |
| Magnetic | No |
| Overall Height | 7.5 in |
| Clothing Size | One Size Fits All |
| Pocket Count | 7 |
| Material | 1680D Ballistic |
| Weight | 0.43 LB |
| EAN or UPC | 45242006755 |

