- PARACHUTE ORGANIZER BAG
description
- The Milwaukee parachute organizer bag was designed to provide the fastest access and is built with the best construction. Featuring a stand up, stay open design, the organizer bag allows for full access to the bags contents, even when suspended from the handle. Designed with 6 interior compartments, 2 exterior pockets, and an exterior zipper pocket, the Milwaukee parachute organizer bag provides the ultimate storage solution for small fasteners and fittings. Built with a reinforced, tear resistant 1680D ballistic material base and heavy duty canvas, the Milwaukee parachute organizer bag confirms Milwaukee's commitment to providing innovative, durable storage solutions.
features
- Stand up, stay open design - designed to allow full access to the bags contents
- Stackable
- Reinforced water resistant base
- External zipper pocket storage
| Color | Red |
| Case/Bag Type | Soft Sided |
| Material | 1680D Ballistic Material Base and Heavy Duty Canvas |
| Height | 11 in |
| Width | 11 in |
| Handle | Yes |
| Depth | 5 in |
| Included | (1) Parachute Organizer Bag |
| Weight | 1.11 LB |
| EAN or UPC | 45242480470 |

