- 24" HARDTOP ROLLING BAG
description
- The Milwaukee 24 in. Hardtop™ rolling bag was designed with professional tradesman in mind and built to be the most durable and provide the most versatility of any rolling bag in the industry. Featuring a Hardtop™ lid, 6 in. all-terrain metal rimmed wheels and the industry’s strongest extension handle, the 24 in. Hardtop™ rolling bag is designed to carry loads up to 250 lbs and easily navigate jobsite terrain. All metal skid plates and 1680D ballistic material construction further enhance the durability and a fold down front panel helps to keep hand tools and accessories organized and easily accessible.
features
- 1680D Ballistic material construction
- Integrated tablet sleeve
- 200 Lbs. weight capacity
- 18 in. width
- Wide grip handle
- Fold down front panel
- 66 Total pockets
- Industry's strongest extendable handle
- All metal skid plates
- 6 in. all-terrain metal rim wheels
- Hardtop™ Construction, designed for stacking
| Weight | 21.9 LB |
| EAN or UPC | 45242482719 |

