- Underground Oval Bag
description
- The Milwaukee® underground oval bag provides users up to 5x more durability and a solution for storing their utility tools on the jobsite. The underground oval bag is constructed with 1680D ballistic material and 2 nickel plated brass eyelets for ultimate durability. Furthermore, the bag features an impact resistant base and weep holes that let water out after extended jobsite use. Lastly, there are 24 pockets including 2 puncture resistant knife pockets for organization.
features
- Up to 5X more durable
- 1680D ballistic material
- Impact Resistant base
- 2 Puncture resistant knife pockets
- 24 Pockets for ultimate organization
- Weep holes let water out
- 2 Durable nickle plated brass eyelets
- 2 D rings for more storage
- Carrying strap for easy transportation
- Storage ideal for power tools, accessories, and hand tools
| Height | 10.43 in |
| Depth | 14.57 in |
| Case/Bag Type | Soft Sided |
| Included | (1) Underground Oval Bag |
| Material | 1680D Ballistic Material |
| Width | 8.27 in |
| Handle | Yes |
| Color | Red, Black, Gray |
| Handle Material | Nylon |
| Weight | 3.51 LB |
| EAN or UPC | 45242524075 |

