- OVERHEAD CUTTER AND CRIMPER UTILITY BAG
description
- Carry or store your most frequently used tools with the Milwaukee® overhead utility bag. Designed for long-lasting durability. This Milwaukee contractor bag is water-resistant to keep your tools dry and safe from water exposure, making it well-suited for outdoor jobsites. It offers two carrying options including a shoulder strap and two handle straps for convenience and versatility. The Milwaukee overhead utility bag has ample space for the tools and accessories you use most. It measures 9 in. in height, 11 in. width and 17 in. in length. The durable dual zipper design ensures that tools stay put. This red and Black Milwaukee contractor bag is a handy way to have easy access to your most frequently used tools and accessories while on the job site or at home. Designed for storing and transporting Milwaukee Forcelogic™ 12 ton crimpers and cutters. Replacement bag for Milwaukee 2777-22, 2778-22 and 2779-22.
features
- Touch, water resistant material
- Durable zipper closure
- Shoulder strap or dual handle straps for easy carrying
- Ideal for tool and accessory storage
| Height | 9.38 in |
| Color | Red, Black |
| Width | 11.25 in |
| Case/Bag Type | Soft Sided |
| Included | (1) Overhead Cutter & Crimper Utility Bag |
| Material | Nylon |
| Depth | 19.13 in |
| Handle | Yes |
| Weight | 4.91 LB |
| EAN or UPC | 45242499335 |

