- UNDERGROUND CABLE CUTTER BAG
description
- Carry or store your most frequently used tools with the Milwaukee® underground cutter bag. Designed for long-lasting durability. This Milwaukee contractor bag is water-resistant to keep your tools dry and safe from water exposure, making it well-suited for outdoor jobsites. It offers two carrying options including a shoulder strap and two handle straps for convenience and versatility. The Milwaukee underground cutter bag has ample space for the tools and accessories you use most. It measures 9 in. in height, 12 in. width and 23 in. in length. The durable dual zipper design ensures that tools stay put. This Milwaukee contractor bag is a handy way to have easy access to your most frequently used tools and accessories while on the job site or at home. Designed for storing and transporting Milwaukee Forcelogic™ underground cable cutters. Replacement bag for Milwaukee 2776-22 and 2776R-22.
features
- Touch, water resistant material
- Durable zipper closure
- Shoulder strap or dual handle straps for easy carrying
- Ideal for tool and accessory storage
| Color | Red, Black |
| Material | Nylon |
| Height | 10.25 in |
| Width | 11.5 in |
| Handle | Yes |
| Included | (1) Underground Cable Cutter Bag |
| Depth | 23.23 in |
| Case/Bag Type | Soft Sided |
| Weight | 5.47 LB |
| EAN or UPC | 45242499342 |

