- PACKOUT 15 INCH TOTE
description
- Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ 15 in. storage tote features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 15 in. storage tote is designed for ultimate durability while the included padded should strap and durable overmolded handle allow for easy transport. The 15 in. tote features 31 total pockets designed to organize and carry power tools, hand tools and accessories.
features
- All metal hardware
- Padded shoulder strap
- Durable Overmolded handle
- 31 Total pockets
- Metal tape clip
- Tape strap
- Reinforced side walls
- 2 zippered pockets
| Case/Bag Type | Hard Sided |
| Handle | Yes |
| Depth | 15 in |
| Included | (1) 15" PACKOUT Tote |
| Color | Red |
| Material | Polyester |
| Height | 17 in |
| Width | 15 in |
| Weight | 6.6 LB |
| EAN or UPC | 45242505296 |

