- 15" PACKOUT TOOL BAG
description
- Part of the industry’s most versatile and most durable modular storage system, Milwaukee's 15 in. PACKOUT™ tool bag features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 15 in. tool bag is designed for ultimate durability. Additionally, the 15 in. tool bag features versatile carrying with a cushioned shoulder strap, top handles, and side handles for easy transport of power tools, hand tools, and accessories. Overall, the 15 in. tool bag provides accessible storage and connectivity with all PACKOUT™ products.
features
- Most versatile durable modular storage system
- Tear resistant 1680D ballistic material
- Impact resistant polymer base
- All-metal hardware
- Modular connectivity with all PACKOUT™ components
- Versatile carry cushioned shoulder strap, top handles, and side handles
- Spacious storage compartment
- Accessible storage opening
- Daisy chains for additional storage
- Heavy duty zippers
- Reinforced side walls
| Depth | 15 in |
| Included | (1) 15" PACKOUT Tool Bag |
| Height | 12.2 in |
| Color | Red, Black |
| Handle Material | 1680D Ballistic Material |
| Handle | Yes |
| Width | 9.6 in |
| Case/Bag Type | Soft Sided |
| Material | 1680D Ballistic Material |
| Weight | 3.86 LB |
| EAN or UPC | 45242524044 |

