Skip to content Skip to navigation menu
Dolly

48-22-8410

Dolly
Item #116472643
  • PACKOUT™ DOLLY
Dolly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT™ DOLLY

description

  • Our PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The Milwaukee PACKOUT™ dolly is constructed with impact resistant polymers and smooth roll wheels to provide up to 250lbs of weight capacity in jobsite conditions. The QUICKSTOP™ loading lever helps keep the dolly in place when loading and unloading for increased productivity on the jobsite. Our PACKOUT™ modular storage system allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

features

  • 250lbs weight capacity
  • QUICKSTOP™ loading lever
  • Smooth roll wheels
  • Impact Resistant polymer construction
  • Locking casters
  • Some assembly required
Weight 13.2 LB
EAN or UPC 45242524082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison