Skip to content Skip to navigation menu
Organizer

48-22-8430

Organizer
Item #114087803
  • PACKOUT ORGANIZER
Organizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT ORGANIZER

description

  • Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.

features

  • IP65 Rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Integrated center slot for long bits and blades
  • Integrated screw slots on the back of the bins allow them to be mounted well
  • Heavy duty latches
  • Reinforced hinge
  • Includes 8 small and 2 large bins
Weight 6.324 LB
EAN or UPC 45242505319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison