Skip to content Skip to navigation menu
Wall Plate

48-22-8497

Wall Plate
Item #120903843
  • PACKOUT™ Large Wall Plate
Wall Plate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT™ Large Wall Plate

description

  • The MILWAUKEE® PACKOUT™ Large Wall Plate features quick-alignment tabs to make installing rows and columns of multiple wall plates easier. This Large Wall Plate is constructed with metal-reinforced mounting tracks and impact-resistant polymers that ensure secure mounting in the shop, transit, and site environments. The Large Wall Plate has a 150lb weight capacity when mounted in the shop, and a 75lb when mounted in vehicles. As part of the PACKOUT™ Modular Storage System, the PACKOUT™ Large Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • Most Versatile, Durable, Modular Storage System
  • Quick Alignment Tabs
  • Metal Reinforced Mounting Tracks
  • 150lbs Weight Capacity
  • Impact Resistant Polymer Body
  • Fully Customize Your Shop
  • Modular Connectivity with All PACKOUT Products
  • Includes (1) PACKOUT Large Wall Plate
  • Limited Lifetime Warranty
Weight 4.5 LB
EAN or UPC 45242817559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison