Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Chest

48-22-8500

Chest
Item #112922518
  • 46" STL STORG CABNT-CHEST CMBO
Chest
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 46" STL STORG CABNT-CHEST CMBO

description

  • The 46 in. rolling steel storage cabinet is the most durable and best equipped steel storage solution in its class. Featuring a reinforced angle iron frame, 100 lb soft close drawer slides, and 5 in. industrial casters, the Milwaukee steel storage cabinet has a weight capacity of 1,800 lbs and is designed with a variety of innovative features such as a built in power center and a built in power tool organizer to maximize productivity.

features

  • Angle iron reinforced frame
  • Industrial casters
  • 100 lbs soft-close drawer slides
  • Built-in power centers
  • Independent locking drawer
  • Integrated metal peg wall
  • Pull-out work surface
  • Pneumatic lid with 10.5 in. of tool clearance
  • Built in power tool organizer
  • 16 Total drawers
  • 27,354 cubic in. capacity
  • 1,800 Lbs. weight capacity
Weight 405.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison