- VO PC ABS Material
description
- The MILWAUKEE® PACKOUT™ Tool Box M18™ Battery Rack Attachment delivers quick access to batteries while on the jobsite. Fully customize your tool box with the ability to mount your M18™ Batteries to the outside of your stack. Additionally, the impact-resistant body offers maximum durability in any condition. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Quick Battery Access
- Fully Customize Your Tool Box
- Impact Resistant Body
- Clip-In Battery Storage
- Stores: 3 M18™ Batteries
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
| Manufacturer Warranty | Limited Lifetime |
| Lockable | No |
| Wheels | No |
| No. of Compartments | 3 |
| Overall Width | 3.3 in |
| Application | M18 Battery Storage |
| Overall Height | 5.2 in |
| Color/Finish | Red |
| Material | VO PC ABS |
| Weight | 0.95 LB |
| EAN or UPC | 45242237449 |

