- VO PC ABS Material
description
- The MILWAUKEE® PACKOUT™ Tool Box 3-Hook Attachment delivers quick access to tools and materials while on the jobsite. Carry more and have the ability to store items outside of your stack. The adjustable 3-position hooks save space by allowing hooks to be twisted in when not in use. With a 30 lbs weight capacity, this attachment can hold heavy power tools and withstand tough jobsite conditions. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Quick Access
- Carry More – Side Storage
- Adjustable 3-Position Hooks
- 30lbs Weight Capacity
- Stores: Power Tools and More
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Impact Resistant Body
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
| Manufacturer Warranty | Limited Lifetime |
| Material | VO PC ABS |
| Color/Finish | Red |
| Weight Capacity | 30 lbs |
| Weight | 1.44 LB |
| EAN or UPC | 45242237616 |

