- JAW FOR 6" LEVELING TRIPOD CHAIN VISE
description
- The MILWAUKEE® Jaw for the 6 inch Leveling Tripod Chain Vise secures multiple work materials, including pipe up to 6 inches. The jaw teeth are constructed from coated cast iron for strength and durability. They are optimized for torque resistance to grip materials across a range of applications demanded on the jobsite, like threading, cutting, welding, and more. Additional jaws are available for other applications.
features
- Multi-Material Jaw
- Secures Pipe Up to 6”
- Coated Cast Iron for Strength & Durability
- Jaw Teeth Designed for Maximum Torque Resistance
- Grips Pipe, Strut, Threaded Rod, & More
- Easily Replaceable with Common Fasteners
- Grips Copper, Black Iron, Galvanized, & More
- Designed for Milwaukee® 6” Leveling Tripod Chain Vise
- Additional Jaws Available for Other Applications
| Weight | 0.78 LB |
| EAN or UPC | 45242602568 |

