- 12PC 3/8" DRIVE SAE SOCKET SET
description
- Milwaukee’s 12 pc. 3/8 in. drive ratchet set delivers ultimate versatility and access. The slim-profile ratchet features a pivoting head that can be used as a ratchet, a nut driver, or any angle in between. Milwaukee’s proprietary sockets feature a parallel flat design for wrench compatibility and to deter rolling. Socket sizes are stamped into the flats for improved visibility. The kit is stored in a soft-sided carrying case that includes a socket rail to keep sockets and accessories organized, both on and off the jobsite.
features
- Pivoting ratchet head
- Slim profile design
- Wrench-compatible sockets
- Parallel socket flats deter rolling
- Stamped size labels
- Organized & portable storage solution
| Color | Silver/Red/Black |
| Ratchet Sizes | 3/8 in. |
| Warranty | Limited Lifetime |
| Quick Release | Yes |
| Material | Stainless Steel |
| Weight | 3.2 LB |
| EAN or UPC | 45242495061 |

