- 1/2" Drive Ratchet
description
- The Milwaukee 1/2 in. drive ratchet offers just 4° of arc swing, allowing access to work in tighter spaces. The slim profile design and flush directional lever of the ratchet tool offer better accessibility. The construction of the tool allows for greater fastener access as well as an increase in strength during heavy-duty applications. The all-chrome finish provides the ratchet with easy-cleaning and a professional look. The ratchet is backed by a mechanics hand tools lifetime guarantee.
features
- 90-tooth design
- 4 degrees of arc swing
- Slim profile ratchet
- Flush directional lever
- All chrome finish
- Includes: 1/2 in. drive 90-tooth ratchet
- Lifetime guarantee
| Drive Size | 1/2 in |
| Quick Release | No |
| Length | 11.25 in |
| Tooth Count | 90 |
| Material | Alloy Steel |
| Ratchet Type | Standard |
| Case Included | No |
| Weight | 1.83 LB |
| EAN or UPC | 45242540648 |

