- 1/4" DRIVE RATCHET
description
- The Milwaukee® 1/4 in. 90-tooth drive ratchet provides just 4° of arc swing, allowing access work in tighter spaces. The slim profile design and flush directional lever offer better accessibility. The ratchet features an all-chrome, easy-to-clean finish.
features
- 90-Tooth design
- 4-Degree of arc swing
- Slim profile ratchet
- Flush directional lever
- Lifetime guarantee
| Quick Release | No |
| Drive Size | 1/4 in |
| Ratchet Type | Standard |
| Case Included | No |
| Material | Alloy Steel |
| Tooth Count | 90 |
| Length | 6 in |
| Weight | 0.31 LB |
| EAN or UPC | 45242513017 |

