- 9" FINISH NAIL PULLER
description
- The MILWAUKEE® 9" Finish Nail Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the nail puller is struck by a hammer. The beveled edges of the nail puller claws allow for better grip on hard to reach nails. The sharpened claws and integrated nail removal feature on the head of the tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 6D-12D nail slots, delivers increased efficiency on the job site when pulling finishing nails.
features
- Limited Lifetime Warranty
- SMOOTHPULL™ high leverage head for quick nail removal
- Wear-resistant grip
- Beveled edge nail slots for better access
- Optimized 6D-12D nail slots
- Low profile claw that reduces damage to surrounding materials
- Nail removal feature to access hard to reach nails
- Reduced vibration with SHOCKSHIELD™ grip
- Precision claws with long-lasting sharpness
- Corrosion resistant
| Weight | 0.55 LB |
| EAN or UPC | 45242570102 |

