- 10" MOLDING PULLER
description
- The MILWAUKEE® 10" Molding Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the trim puller is struck by a hammer. The beveled edges of the trim puller claw allow for better grip on hard to reach nails, and the whale tail claw helps with wedging and prying in tight spaces. The sharpened claws and integrated nail removal feature on the head of the trim puller tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 8D-16D nail slots, delivers increased efficiency on the job site.
features
- Limited Lifetime Warranty
- SMOOTHPULL™ high leverage head for quick nail removal
- Wear-resistant grip
- Whale tail claw to wedge and pry in tight spaces
- Beveled edge nail slots for better access
- Optimized 8D-16D nail slots
- Low profile claw that reduces damage to surrounding materials
- Nail removal feature to access hard to reach nails
- Reduced vibration with SHOCKSHIELD™ grip
- Precision claws with long-lasting sharpness
| Weight | 0.93 LB |
| EAN or UPC | 45242570096 |

