Skip to content Skip to navigation menu
Box Wrench

48-22-9211

Box Wrench
Item #116472543
  • Lineman’s 2in1 Insulated Ratcheting Box Wrench
Box Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lineman’s 2in1 Insulated Ratcheting Box Wrench

description

  • The Milwaukee® lineman's 2-in-1 ratcheting insulated box wrench is 1000 V UL classified. Durable forged steel construction provides users with longer tool life while high contrast size markings let users identify size easier. The ratcheting wrench's ergonomic handle is designed to deliver users with comfortable use while wearing gloves and still allows for easy storage. The box wrench features twelve point sockets that fit 9/16 in. and 3/4 in. hardware.

features

  • 1000 V UL classified
  • Durable forged steel
  • High contrast size markings
  • Ergonomic handle
  • Two separate metal heads
  • 9/16 in. and 3/4 in. twelve point sockets
Weight 0.75 LB
EAN or UPC 45242539628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison