- 3/8" DRIVE 32PC RATCHET AND SOCKET SET - METRIC
description
- The Milwaukee® 3/8 in. 32 piece drive ratchet & socket sets provides better access and maximum strength. The 90-tooth ratchet offers 4° of arc swing and a slim profile design, allowing work in tighter spaces. The wrench-compatible socket design has four parallel flats to deter rolling. Optimized socket geometry reduces rounding and stripping. Metric socket sizes are stamped into the flats for improved visibility. The kit comes with a removable inner tray and a portable carrying case. The set comes with accessories included.
features
- 90-Tooth design
- 4-Degrees of arc swing
- Slim profile ratchet
- Flush directional lever
- Socket flats deter rolling
- Wrench-ready socket design
- Stamped socket sizes
- Removable inner storage tray
- Portable carrying case
- Lifetime guarantee
| No. of Points | 6 |
| Deep Well | Yes |
| Inch/Metric | Metric |
| Socket Rail Included | No |
| Color | Chrome/Red Case |
| Case Included | Yes |
| Driver Included | Yes |
| Ratchet Included | Yes |
| Drive Size | 3/8 in |
| Extensions Included | 3 in, 6 in |
| No. of Pieces | 32 |
| Material | Alloy Steel |
| Weight | 7.45 LB |
| EAN or UPC | 45242504657 |

