- 1/4 in Drive Size
- 10 Piece
description
- The MILWAUKEE® 10PC 1/4" Drive SAE Hex Bit Socket Set with FOUR FLAT™ sides is designed from the ground up to be part of the most versatile socket family. Milwaukee® bit sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. This set includes a storage rail for better organization. Laser engraved size markings provide easy identification and chrome plating offers rust and corrosion protection. All Milwaukee® bit sockets are backed by a Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- More Durable - One Piece Socket
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
- Storage Rail Included
- Lifetime Guarantee
| Case Included | No |
| Socket Rail Included | Yes |
| Socket Bit Material | S2 Steel |
| Inch/Metric | Inch |
| Bit Sockets Included | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Finish | Chrome |
| Driver Included | No |
| No. of Pieces | 10 |
| Material | S2 Steel |
| Drive Size | 1/4 in |
| Ratchet Included | No |
| Weight | 0.49 LB |
| EAN or UPC | 45242611072 |

