- FEEDSCREW REPLACEMENT PACK
description
- Avoid searching for misplaced feed and set screws. The SwitchBlade™ replacement feed screw kit comes with 5 feed screws, 3 set screws, and a hex wrench. Self contained storage case keeps everything together within easy reach.
features
- Aggressive feed screw design allows the bit to to pull through the wood faster, resulting in faster drilling
- Replacement blades made with hardened steel increases bit life
- Size and model number engraved on each bit
- Small enough to fit in a pocket or tool belt
| Material | Steel |
| Blade Width | 1 in |
| Blade Length | 4 in |
| Saw Blade Type | Rotary Tool |
| Blade Thickness | 0.1 in |
| Color | Red |
| Weight | 0.44 LB |
| EAN or UPC | 45242157693 |

