Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-25-5280

48-25-5280

REPLACEMENT SWITCHBLADES ACCESSORY SERVICE KIT
Item #111943522
  • REPLACEMENT SWITCHBLADES ACCESSORY SERVICE KIT
Milwaukee Tool48-25-5280
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • REPLACEMENT SWITCHBLADES ACCESSORY SERVICE KIT

description

  • Extend the life of your Milwaukee® SwitchBlade™ Selfeed drill bits with the switchblade replacement feed screw kit. The aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling. The kit includes 1 feed screw, 2 set screws and a hex key for quick change outs on Milwaukee® SwitchBlade™ Selfeed drill bits up to 2-9/16 in. The kit's resilient carrying case can also store extra switchblade replacement blades. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.

features

  • Faster, more accurate drilling: aggressive feed screw design allows the bit to pull through fast
  • Versatile: for SwitchBlade™ Selfeed bits up to 2-9/16 in.
  • Resilient carrying case can also store extra switchblade replacement blades
  • Aggressive feed screw thread design allows the bit to be pulled through the wood faster
Weight 0.21 LB
EAN or UPC 45242225934
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison