- REPLACEMENT SWITCHBLADE 1-3/8"
description
- Get the replacement blade that makes your Milwaukee® 1-3/8 in. SwitchBlade™ Selfeed bit instantly new. Milwaukee switchblade replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job.
features
- Longer bit life: replaceable blades are made of hardened steel
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Use with 1-3/8 in. Milwaukee switchblade bits
- Eliminates downtime and sharpening costs to provide excellent productivity
- Hardened steel construction for a long life
- Saves on the costs of sharpening
- Hardened steel construction for durability
- Size engraved on the blade
| Color | Silver |
| Width | 1.375 in |
| Material | Steel |
| Size | 1 3/8 in |
| Accessory Type | Replacement Blade |
| Weight | 0.02 LB |
| EAN or UPC | 45242225842 |

