- REPLACEMENT SWITCHBLADES 1-1/2"
description
- Get the replacement blade that makes your Milwaukee® 1-1/2 in. SwitchBlade™ Selfeed bit instantly new. Milwaukee SwitchBlade™ replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job.
features
- Longer bit life: replaceable blades are made of hardened steel
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Hardened steel construction for a long life
- Saves on the costs of sharpening
- Hardened steel construction for durability
- Size engraved on the blade
| Size | 1 1/2 in |
| Width | 1.5 in |
| Accessory Type | Replacement Blade |
| Color | Silver |
| Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 45242225859 |

