- REPLACEMENT SWITCHBLADES 2-9/16" 3 BLADES ONLY
description
- Designed for heavy duty professional use, the SwitchBlade™ 3 replacement blades maximizes productivity by eliminating downtime and the cost to resharpen. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.
features
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Designed for heavy duty professional use
- Maximizes productivity by eliminating downtime
| Color | Silver |
| Saw Blade Type | Rotary Tool |
| Blade Width | 0.5 in |
| Blade Thickness | 0.005 in |
| Material | Steel |
| Blade Length | 2.563 in |
| Weight | 0.25 LB |
| EAN or UPC | 45242313884 |

