- Feed Screw Coarse Thread
description
- Get maximum performance from your Milwaukee® Selfeed drill bits in soft woods and plywood with the coarse thread feed screw. The 1/4 in. replacement feed screw is designed for Selfeed bits sized 1 in. to 2-9/16 in..use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- Replacement feed screw for Selfeed bits
- 1/4 in. - coarse thread
- For use on Selfeed bits from 1 in. to 2-9/16 in. diameter
- Replacement screw
| Shank Dia. | 1/4 in |
| Material | Steel |
| Chuck Fitment | Hex |
| Color | Black |
| Weight | 0.02 LB |
| EAN or UPC | 45242122707 |

