Skip to content Skip to navigation menu
Magazine Bit

48-30-1000

Magazine Bit
Item #114180330
  • 5PC PHILLIPS REDUCED COLLATED MAGAZINE BITS
Magazine Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5PC PHILLIPS REDUCED COLLATED MAGAZINE BITS

description

  • The Milwaukee 5 pk Phillips reduced collated magazine bits are designed for dedicated use with the Milwaukee collated magazine attachment (49-20-0001). They are made of premium grade S2 tool steel for longer bit life. The #2 Phillips reduced tip allows for better screw engagement and minimizes stripping.

features

  • For use with Milwaukee collated magazine attachment (49-20-0001)
  • Includes 5 Phillips reduced bits
  • 5.8 in. long
  • #2 Tip
Weight 0.29 LB
EAN or UPC 45242518944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison