Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
All Hex Change Bit Set

48-32-1500

SUPERSEDED TO MILT_48-32-1552, MTRL - 115032240
Item #102183556
  • 38
All Hex Change Bit Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 38

description

  • The 38-piece universal Quik-Lok drill and drive set provides the professional with an answer to their every day needs. The universal Quik-Lok is the only system which will lock in double ended bits as well as inserts bits and power groove bits. Premium grade S2 tool steel driver bits are engineered and tested to meet the highest standards for high torque applications. The titanium hex shank drill bits withstand heat during high speed use and the titanium reduces friction which equals longer bit life. This set also includes magnetic nut drivers for use with sheet metal and other hexagonal type screws.

features

  • All-hex quick-load extension holds all 1/4 in. hex bits including double ended, power groove
  • Keyless change no allen wrench needed
  • Ideal for cabinet installation, fixture installment and general driving needs
  • Kit includes 2 Quik-Lok extensions
No. of Pieces 38
Weight 2.4 LB
EAN or UPC 45242127733
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison