Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Off-Set™ Screwdriver Power Heads

48-32-2100

Off-Set™ Screwdriver Power Heads
Item #101477333
Off-Set™ Screwdriver Power Heads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use the power and speed of your 2.4 Volt cordless screwdriver to fasten or remove screws in light applications up to 400 RPM a durable die cast construction accepts 1/4 in. magnetic bits. The thumb flange allows 360 degree rotation. Achieves a maximum of 100 in. pounds torque.

features

  • Off-set power head
  • 360 degree adjustable thumb flange
  • 1/4 in. magnetic bit reception
  • Easy to use
Weight 0.47 LB
EAN or UPC 45242128228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison