Skip to content Skip to navigation menu
Drywall Screw Set

48-32-2101

Drywall Screw Set
Item #115603484
  • DRYWALL SCREW SETTER 4PK
Drywall Screw Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRYWALL SCREW SETTER 4PK

description

  • Milwaukee® 4 pc. Drywall screw setters provide ideal depth control when installing drywall. They feature a collar that automatically stops the tool from overdriving a screw. This allows for consistent screw depths and prevents damage to the drywall. The bits are insert style featuring a 1/4 in. hex shank intended for use in drill driver.

features

  • Ideal for depth control when installing drywall
  • Designed to automatically stop from overdriving screw and damaging drywall
  • Includes (4) drywall setters
  • Intended for use in drill driver
  • 1/4 in. hex shank
  • Insert style bits
  • Engraved size for easy identification
Weight 0.12 LB
EAN or UPC 45242540389
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison