- Shockwave Right Angle Adapter
description
- The Milwaukee® SHOCKWAVE™ right angle adapter features an internal optimized Shockzone™ which absorbs peak torque and prevents breaking. The shanks is made from Custom Alloy76™ steel which is engineered for extended life. The hardened gears provide increased torque transfer for added durability. With only a 1.4 in. slim profile, the adapter allows access into the tightest of spaces. The SHOCKWAVE™ right angle adapter is designed for use in both impact drivers and drill driver and works with all 1/4 in. hex shank accessories.
features
- Optimized internal Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel engineered for extended life
- 1.4 in. slim profile for tight access
- Provides up to 30X life
- Hardened gears allow for increased torque transfer
- Features a magnet to retain bits
- Ergonomic rubber overmold for added comfort during use
- For use with 1/4 in. hex shank accessories
- Designed for use in impact drivers and drill driver
- Includes (1) right angle adapter and (1) 1 in. PH2 driver bit
| Shank Dia. | 1/4 in hex |
| Chuck Fitment | Hex |
| Color | Red/Black |
| Material | Steel, Plastic, Rubber |
| Weight | 0.46 LB |
| EAN or UPC | 45242534081 |

