Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-32-4507

48-32-4507

SHOCKWAVE 12PC DRIVE GUIDE SET
Item #111943585
  • SHOCKWAVE 12PC DRIVE GUIDE SET
Milwaukee Tool48-32-4507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE 12PC DRIVE GUIDE SET

description

  • Milwaukee® SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws. SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws.

features

  • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
  • Stainless steel sleeve extends for improved fastener stability
  • Laser etched depth gauge for increased fastener control
  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • For use with 1 in. insert style driver bits
Weight 0.4 LB
EAN or UPC 45242238354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison