Skip to content Skip to navigation menu
Drive Guide

48-32-4516

Drive Guide
Item #114180334
  • (3) 4" MAGNETIC DRIVE GUIDE
Drive Guide
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • (3) 4" MAGNETIC DRIVE GUIDE

description

  • Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

features

  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes (1) 4 in. magnetic drive guide
  • For use with 1 in. insert style driver bits
Weight 0.15 LB
EAN or UPC 45242500505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison