- SHOCKWAVE BIT TIP HOLDER MAG 12" - BULK (10)
description
- Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
features
- Use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers.
- 2-piece construction withstands abuse in impact applications.
- Proprietary steel and heat treat process for maximum strength and durability.
- Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).
- For use with 1 in. insert style driver bits
| Overall Length | 12 in |
| Quick Change Impact Driver Bit | Yes |
| Material | Steel |
| Color | Black |
| Chuck Size Required [Min] | 1/4 in |
| Shank Dia. | 1/4 in |
| Weight | 0.27 LB |
| EAN or UPC | 45242324460 |

