SHOCKWAVE INSERT BIT PHILLIPS NO.2 - 25PK W/ BIT TIP HOLDER MAG 2.36"
description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits and bit holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Bonus Milwaukee® SHOCKWAVE™ magnetic bit tip holder 2.36 in. included. The SHOCKWAVE™ Impact Duty™ magnetic bit holders are made from proprietary steel and heat treated to control hardness and feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).
features
Wear Guard Tip™ protects fit over the life of the bit
Optimized Shockzone™ absorbs peak torque and prevents breaking
Custom Alloy76™ Steel is engineered to extend bit life
Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
Laser hardening at the tip creates an outer protective shield for improved wear resistance.
Customized geometry and heat treatment per tip type for best performance across tip types
Up to 50X Life vs other impact bits
Laser etched size for easy identification
Quick Change Impact Driver Bit
No
Magnetic
No
Case Included
Yes
Weight
0.36 LB
EAN or UPC
45242301935
We're here for you
with Service Centers across the country - We have your back