- (10) SW LM 7/16 TO 1/2 ADPTR
description
- The Milwaukee® SHOCKWAVE™ lineman's 7/16 in. hex to 1/2 in. square adapter is the most durable adapter on the market and it's pin detent allows for better retention to the socket. The adapter features an optimized Shockzone™ that absorbs peak torque and prevents the adapter from breaking, providing up to 30X life. The adapter is made from Custom Alloy76™ steel, which maximizes it's resistance to wear and shock. The 7/16 in. hex shanks allows the adapter to lock into all 7/16 in. quick connect chucks.
features
- Pin detent for better retention
- Optimized shock zone geometry absorbs peak torque and prevents breaking
- Custom alloy 76 steel maximizes resistance to wear and shock
- 7/16 in. hex shank
includes
- (10) SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapters
| Standard | No |
| No. of Pieces | 10 |
| Length | 1.875 in |
| Drive Size | 7/16 in |
| Material | Proprietary Steel |
| Impact | Yes |
| Includes | (10) SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapters |
| Case Included | No |
| Etched/Stamped Size Identification | No |
| Weight | 0.14 LB |
| EAN or UPC | 45242521333 |

