- SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET ADPTR - BULK (10)
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.
features
- Made of proprietary steel
- Heat treat process for maximum strength and durability
- Impact rated
- 10X more life than standard adapters
includes
- (1) SHOCKWAVE 1/4" Hex to 1/4" Square Socket Adapter
| Length | 1.875 in |
| Material | Steel |
| No. of Pieces | 10 |
| Drive Type | Hex to Square |
| Screwdriver Bit Type | Double-Ended |
| Drive Design | Square |
| Bit Sizes | 0.25 |
| Includes | (1) SHOCKWAVE 1/4" Hex to 1/4" Square Socket Adapter |
| Bit Type | Screwdriver |
| Chuck Size Required [Min] | 1/4 in |
| Shank Dia. | 1/4 in |
| Bit Material | High Speed Steel |
| Weight | 0.03 LB |
| EAN or UPC | 45242302512 |

