Skip to content Skip to navigation menu
Extractor Set

48-32-8000

Extractor Set
Item #114180356
  • SHOCKWAVE BOLT EXTRACTOR SET
Extractor Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE BOLT EXTRACTOR SET

description

  • Milwaukee® Shockwave Impact Duty™ extractors are engineered with an optimized geometry to grip and remove the most demanding stuck, rounded over, rusted, painted on, stripped, and damaged fasteners. Included with this set are (5) 3/8 in. square drive Impact Duty™ extractors for common sized fastener heads 1/4 in. to 1/2 in. as well as a 1/4 in. to 3/8 in. SHOCKWAVE™ square socket adapter with up to 30X life™ for use in quick change impact drivers. The bits feature color-coded rings for quick and easy size identification and a retention holder to keep them organized. Broadly targeting cordless users, the Shockwave Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

features

  • Optimized geometry for secure grip on rusted or damaged fasteners
  • Impact duty extractors with 3/8 in. drive and SHOCKWAVE™ socket adapter included
  • Color-coded band for easy size identification
  • Retention holder to keep bits organized
  • For common sized fasteners 1/4 in. to 1/2 in.
  • For use with a variety of tools
  • Up to 30X life
Weight 0.45 LB
EAN or UPC 45242484836
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison