Skip to content Skip to navigation menu
Case Row

48-32-9934

Case Row
Item #119706432
  • LARGE CASE ROWS FOR INSERT BIT ACCESSORIES 5PK
Case Row
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LARGE CASE ROWS FOR INSERT BIT ACCESSORIES 5PK

description

  • The MILWAUKEE® Large Case Rows for Insert Bit Accessories 5PK offer versatility for customizing your storage within our Large Customizable Accessory Cases. Accessory rows can be snapped into MILWAUKEE® Customizable Accessory Cases for personalization and unique storage needs. Made specifically for ¼” hex shank bits, the rows (48-32-9934) are optimized to hold 1” accessories such as insert bits, insert nut drivers, and more. Rows are also available in a longer length (48-32-9935 sold separately) for a secure hold of 2”+ accessories such as driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides and other impact driver accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE® impact drivers and drills. The MILWAUKEE® Small & Medium Case Rows for Impact Driver Accessories offer endless possibilities for customizing accessory storage.

features

  • Adjustable accessory rows snap lock into MILWAUKEE© Accessory Cases for complete case customization
  • 1” Insert bit accessory rows are compatible with all Large customizable cases including 48-32-9922
  • Insert bit accessory rows are for use with 1” bits with ¼” Hex shanks such as insert driver bits and nut drivers
  • Row design allows for easy insert & removal of impact bits
  • Rows hold up to 8 bits per row for storage customization
  • Accessory rows hold bits securely in place for transport
  • Accessory rows attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
  • Includes 5 accessory rows in package
  • Also available: Rows for use with 2”-6” bits with ¼” Hex shanks 48-32-9935
Weight 0.06 LB
EAN or UPC 45242761999
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison