Skip to content Skip to navigation menu
Track Saw Blade

48-40-0643

Track Saw Blade
Item #119500856
  • (5) 6-1/2" 52T TRACKSAW BLD
Track Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • (5) 6-1/2" 52T TRACKSAW BLD

description

  • MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

features

  • Laser Cut Technology for Increased Accuracy
  • Thin Kerf blade for fast and clean cuts
  • Anti-Friction Coating for heat, gumming and corrosion prevention
  • Cobalt Infused Tungsten Carbide extends cutting life
  • Laser cut vibration slots minimize wobble and warping
  • 52 Tooth
  • 20mm Arbor Hole
  • Triple chip grind for smooth finish in hard materials
  • For use in: Laminate Flooring, Corian, Aluminum, Copper, Plastic & Fiberglass
  • Optimized for Both Cordless & Corded Tools
Weight 0.66 LB
EAN or UPC 45242607679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison