- (5) 6-1/2" 4T TRACKSAW BLD
description
- MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing polycrystalline diamond to extend cutting life in fiber cement with up to 75x life compared to carbide teeth blades. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- Laser Cut Technology for Increased Accuracy
- Thin Kerf blade for fast and clean cuts
- Anti-Friction Coating for heat, gumming and corrosion prevention
- Polycrystalline Diamond Teeth extends cutting life in fiber cement
- Laser cut vibration slots minimize wobble and warping
- 4 Tooth
- 20mm Arbor Hole
- Up to 75x Life Compared to Carbide Teeth Blades
- For use in Fiber Cement: Backing, Siding, Trim Boards and Molding
- Optimized for Both Cordless & Corded Tools
| Weight | 0.66 LB |
| EAN or UPC | 45242607662 |

