- 12 in Blade Length
- 14 Teeth per Inch
description
- Milwaukee® 12 in. 14 TPI bi-metal hack saw blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Versatile: cuts common materials 3/8 in. thick and up
- Convenient: fits most 12 in. hack saw frames
- Package of 10 blades
| Teeth Per Inch | 14 Teeth per Inch |
| Brand / Model Compatibility | Milwaukee Hacksaws |
| Weight | 0.44 LB |
| EAN or UPC | 45242139750 |

