- Fine Stranded Wire Replacement Blades
description
- The Milwaukee® fine stranded wire replacement blades produce clean, installation-ready cuts. The jaws feature an anti-spreading open jaw design that provides users with clean cuts without pulling strands from cable. The superior blade geometry allows users to effortlessly cut through 777.7 MCM fine stranded copper wire. These replacement wire cable cutting blades are for use with the Milwaukee fine stranded wire cutting jaw (49-16-2778).
features
- Optimized blade geometry delivers over 500 cuts per blade
- Blade markings for easy identification
- Compact open-jaw fits in the tightest panels
- Easy blade changes with hex key
- Compatible with fine stranded wire cutting jaw (49-16-2778)
| Material | M4 Steel |
| Blade Length | 2.06 in |
| Weight | 0.063 LB |
| EAN or UPC | 45242505739 |

