- Replacement Blade for Cable Stripper Bushings
description
- The Milwaukee® M12™ and M18™ cable strippers provide the most consistent strips and best access. The Milwaukee bushings are individually engineered to provide users with safer and cleaner strips on all sizes specific to each cable. The replacement blades are for all Milwaukee bushings.
features
- Protects against knife injuries on the job
- Delivers clean, accurate strips
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
| Color | Silver |
| Length | 0.758 in |
| Material | Steel |
| Width | 0.28 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242555666 |

