Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-52-1315

48-52-1315

BRUSH 4" BEVEL KNOTTED
Item #104059258
  • BRUSH 4" BEVEL KNOTTED
Milwaukee Tool48-52-1315
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BRUSH 4" BEVEL KNOTTED

description

  • For heavy duty surface cleaning, rust removal, spatter removal and roughening. The bevel knot wire wheel is more aggressive than the crimped bevel wheel. It is also used when the operator encounters uneven surfaces. Milwaukee offers both carbon and stainless steel wheels in this style of wheel. This bevel knot wire wheel is designed for use with 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.

features

  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Stainless steel
  • Hyperwire™ Construction for faster material removal and greater life
Weight 0.52 LB
EAN or UPC 45242143788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison