Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-52-1335

48-52-1335

BRUSH 4" BEVEL CRIMPED
Item #104070490
  • BRUSH 4" BEVEL CRIMPED
Milwaukee Tool48-52-1335
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BRUSH 4" BEVEL CRIMPED

description

  • The bevel crimped wire brush is suited for general purpose surface cleaning and conditioning where the operator is likely to have an uneven surface. Milwaukee offers bevel crimped wire wheels in both carbon and stainless steel. The bevel brush is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.

features

  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • 12,000 Max RPM
  • Milwaukee offers a full range of crimp and knotted wire cup brushes
Weight 0.43 LB
EAN or UPC 45242143825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison